This item is Discontinued.

Brady Stop Sign, 18" W, 18" H, English, Plastic, Red 124523

Stop Sign, 18" W, 18" H, English, Plastic, Red (Discontinued)

  • Mfr # 124523
  • Zoro # G7596434
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
124523
Zoro #
G7596434
UPC #
754473809058
Country of Origin
United States

Dimensions

Width
18 in
Height
18 in
Thickness
0.059 in

Details

Item
Stop Sign
Header
Stop
Legend
Stop Pedestrian Crosswalk
Sign Shape
Octagon
Sign Material
Plastic
Sign Mounting Style
With Mounting Holes
Printed Language
English
Sign Background Color
Red
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
Background Color
Red
Sign Legend Color
White
Legend Style
Text
Header Legend Color
White
ANSI Compliant
Yes
Language
English
Subject Matter
Pedestrian Traffic
Double-Sided
No
Material
polystyrene
Standards
ANSI Z53.1-1967; ANSI Z535-2006; OSHA 1910.145
Header Background Color
Red
Symbol
None
OSHA Compliant
Yes
Operating Temp. Range
-40 Degrees to 176 Degrees F
Mounting Style
With Mounting Holes
Legend/Background Color
White/Red
Legend Color
White
Sign Legend Text Color
White

Description

Stop Sign, Height 18 in, Width 18 in, Sign Material Plastic, Sign Mounting Style With Mounting Holes, Printed Language English, Sign Shape Octagon

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.