Zoro Homepage

Stop Sign, 24" H, 24" W, Plastic, Octagon, English, 124513

  • Mfr # 124513

  • Zoro # G8409928


product price: $45.55
/ea

Key Features

Header
No Header
Legend
Stop Look Out For Forklifts
Width
24"
Height
24"
Sign Shape
Octagon
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
124513
Zoro #
G8409928
UPC #
754473807917
Country of Origin
United States

Dimensions

Width
24"
Height
24"
Thickness
0.059"

Details

Item
Stop Sign
Header
No Header
Legend
Stop Look Out For Forklifts
Sign Shape
Octagon
Sign Material
Plastic
Sign Mounting Style
With Mounting Holes
Printed Language
English
Sign Background Color
Red, White
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
Standards
ANSI Z53.1-1967; ANSI Z535-2006; OSHA 1910.145
OSHA Compliant
Yes
Double-Sided
No
Legend Style
Symbol and Text
ANSI Compliant
Yes
Symbol
Stop and Forklift
Operating Temp. Range
-40 Degrees to 176 Degrees F
Sign Legend Color
White
Sign Legend Text Color
White

Description

Stop Sign, Sign Subject Matter Lift Truck Traffic, Height 24 In., Width 24 In., Sign Material Plastic, Sign Mounting Style With Mounting Holes, Header No Header, Legend Stop Look Out For Forklifts, Printed Language English, Sign Shape Octagon

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.