Zoro Homepage

Stop, Stop Proceed Slowly, 18 in x 12 in, Rectangle, Plastic, 124429

  • Mfr # 124429

  • Zoro # G8411133


product price: $21.85
/ea

Key Features

Legend
Stop Proceed Slowly
Sign Material
Plastic
Height
18"
Width
12"
Thickness
0.059"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
124429
Zoro #
G8411133
UPC #
754473806644
Country of Origin
United States

Dimensions

Height
18"
Width
12"
Thickness
0.059"

Description

Traffic Sign, Sign Subject Matter Lift Truck Traffic, Height 18 In., Width 12 In., Sign Material Plastic, Sign Mounting Style With Mounting Holes, Header Stop, Legend Stop Proceed Slowly, Printed Language English, Sign Shape Rectangle

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.