Zoro Homepage

Stop, Stop Proceed With Caution, 24 in x 24 in, Octagon, Plastic, 124561

  • Mfr # 124561

  • Zoro # G8605383


product price: $39.45
/ea

Key Features

Legend
Stop Proceed With Caution
Sign Material
Plastic
Height
24"
Thickness
0.059"
Sign Mounting Style
With Mounting Holes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
124561
Zoro #
G8605383
UPC #
754473810061
Country of Origin
United States

Dimensions

Height
24"
Width
24"
Thickness
0.059"

Details

Item
Traffic Sign
Legend
Stop Proceed With Caution
Sign Material
Plastic
Sign Mounting Style
With Mounting Holes
UV Resistant
No
Double-Sided
No
Retroreflective Grade
Not Retroreflective
Sign Shape
Octagon
Glow-in-the-Dark
No
ANSI Compliant
Yes
OSHA Compliant
Yes
Sign Background Color
Red
Legend Style
Text
Printed Language
English
Header Background Color
Red
Operating Temp. Range
-40 Degrees to 176 Degrees F
Standards
ANSI Z53.1-1967; ANSI Z535-2006; OSHA 1910.145
Header
Stop
Header Legend Color
White
Legend Color
White
Sign Legend Text Color
White

Description

Traffic Sign, Sign Subject Matter Lift Truck Traffic, Height 24 In., Width 24 In., Sign Material Plastic, Sign Mounting Style With Mounting Holes, Header Stop, Legend Stop Proceed With Caution, Printed Language English, Sign Shape Octagon

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.