Stop, Stop Think Observe Proceed, 24 in x 24 in, Octagon, Plastic, 124549
Mfr # 124549
Zoro # G7382160
product price: $39.45
/eaKey Features
Legend
Stop Think Observe Proceed
Sign Material
Plastic
Height
24"
Thickness
0.059"
Sign Mounting Style
With Mounting Holes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
124549
Zoro #
G7382160
UPC #
754473809317
Country of Origin
United States
Dimensions
Height
24"
Width
24"
Thickness
0.059"
Details
Item
Safety Reminder Sign
Legend
Stop Think Observe Proceed
Sign Material
Plastic
Sign Mounting Style
With Mounting Holes
UV Resistant
No
Double-Sided
No
Retroreflective Grade
Not Retroreflective
Sign Shape
Octagon
Glow-in-the-Dark
No
OSHA Compliant
Yes
Header
Stop
Sign Background Color
Red
Standards
ANSI Z53.1-1967; ANSI Z535-2006; OSHA 1910.145
Printed Language
English
Operating Temp. Range
-40 Degrees to 176 Degrees F
ANSI Compliant
Yes
Legend Style
Text
Legend Color
White
Sign Legend Text Color
White
Description
Safety Reminder Sign, Sign Subject Matter Safety Incentive and Motivational, Height 24 In., Width 24 In., Sign Material Plastic, Sign Mounting Style With Mounting Holes, Header Stop, Legend Stop Think Observe Proceed, Printed Language English, Sign Shape Octagon
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.