This item is Discontinued.

Brady Striped Barrier Post, 41 In. H 92126

Striped Barrier Post, 41 In. H (Discontinued)

  • Mfr # 92126
  • Zoro # G5783723
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
92126
Zoro #
G5783723
UPC #
754473921262
Country of Origin
China

Details

Item
Striped Barrier Post
Color
Yellow and Magenta
Base Material
Polyethylene
Base Type
Fillable
Post Material
Polyethylene
Finish
Non-Reflective
Material
Polyethylene
Post Finish
Non-Reflective
Includes
Tops and Fillable Bases

Description

Striped Barrier Post, Base Type Fillable, Includes Tops and Fillable Bases, Post Finish Non-Reflective, Post Material Polyethylene, Base Material Polyethylene

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.