Brady
Tag, 49/64 in W, 3 in H, White
Mfr # BM-12-109
Zoro # G408260799
Free Shipping & Returns
$389.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Printer Series Compatibility BMP61, BMP71, M610, M611, M710
- Adhesive Non-Adhesive
- Standards ASTM D 1000, ASTM D 1938, ASTM G 115, ASTM G 155, RoHS compliant to 2005/618/EC MCV amendment to RoHS Directive 2002/95/EC
- Application Data and Telecommunications Labeling, Inventory and Inspection Labeling, Lockout Tagout, Safety Identification, Wire and Cable Labeling
- Label Height 3 in
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ERB SAFETY GP8-611 Women's Mechanics Gloves, Pink, MD (28859)
- ZORO SELECT Lockout Padlock, KD, Red, 3"H (48JT74)
- CONDOR Anti-Slip Tape, Black, 2 ft. x 60 ft. (GRAN5074)
- ULTRATECH Covered Twin IBC Containment Unit, 535 gal Spill Capacity, Polyethylene (1149)
- BRADY Label Cartridge, Black/White, 192 In. W (MC-750-499)
- BRADY Cartridge Label, 1-1/4 In. W, 1-1/4 In. L (M-115-427)
- BRADY Tape, White, Labels/Roll: Continuous (B30C-4000-595-WT)
- BRADY 1/2" x 1-1/2" White on Translucent Cartridge Label (M71-29-427)
- BRADY Precut Label Roll Cartridge, Black/White (M4C-1000-595-WT-BK)
- BRADY Label Roll, Translucent/White, Labels/Roll: 2500 (B33-80-427)
- BRADY Tape, Brown, Labels/Roll: Continuous (B30C-2250-595-BR)
- Brady Safety Labels