Tag, PK5
- Mfr # TAG-S5-SS-1.5IN
- Zoro # G123352908
product price:Â
$
33.65
/pk of 5, $6.73/ea
Key Features
Color
Silver
Maximum Service Temperature
1,500 Degrees F
Character Type
Image, Text
Minimum Service Temperature
-40 Degrees F
Abrasion Resistant
Yes
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- TAG-S5-SS-1.5IN
- Zoro #
- G123352908
- UPC #
- 888434642856
- Country of Origin
- United States
- Color
- Silver
- Maximum Service Temperature
- 1,500 Degrees F
- Character Type
- Image, Text
- Item
- Tag
- Minimum Service Temperature
- -40 Degrees F
- Abrasion Resistant
- Yes
- Material
- Stainless Steel
- Tag Text Legend
- S5
- Number Sequence
- 1 to 5
- Valve Tag Application
- Lockout Tagout, Machinery, Pipe and Valve Marking
- Shell Material
- Stainless Steel
- Wire Color
- Silver
- Traction Material
- Stainless Steel
Dimensions
- Mounting Hole Diameter
- 0.19 in
- Width
- 1 1/2 in
- Height
- 1 1/2 in
- Thickness
- 0.024 in
Description
Tag, Valve Tag Application Lockout Tagout, Machinery, Pipe and Valve Marking, Tag Text Legend S5, Tag Shape Square, Character Type Image, Text, Number Sequence 1 to 5, English, Number of Printed Sides 1, Package Quantity 5
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.