Shop ZORO SELECT
See all product information
Create Account
Traffic Cone, PVC, 6 in Height, 1.5 lb, Orange
- Mfr # 6FGY9
- Zoro # G3520991
product price:Â
$
5.99
/ea
Key Features
Color
Orange
Material
PVC
Height
6 in
Weight
1.5 lb
Outside Diameter
6 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 6FGY9
- Zoro #
- G3520991
- UPC #
- 190735540367
- Country of Origin
- Multiple
- Item
- Traffic Cone
- Color
- Orange
- Material
- PVC
- Weight
- 1.5 lb
- Standards
- MUTCD, NCHRP-350
- Recessed Collar
- No
- Grabber Top
- No
- Base Material
- PVC
- Base Shape
- Square
- Retroreflective Collar
- No
- Base Color
- Black
- Traffic Cone Product Group
- Traffic Cones
- Meets MUTCD Requirements
- No
- Traffic Cone Shape
- Standard
- Legend
- Blank
- Number of Reflective Stripes
- 0
- Includes Reflective Striping
- No
- Cone Style
- Standard
- Collapsible
- No
- Cone Weight
- 1.5 lb
- Cone Color
- Orange
- Product Type
- Traffic Cone
- Cone Material
- PVC
Dimensions
- Height
- 6 in
- Outside Diameter
- 6 in
- Base Dimension
- 8 in
- Storage Size Length
- 6 in
- Height of Reflective Collar
- (1) 4 in, (1) 6 in
- Storage Size Width
- 8 in
- Cone Outside Diameter - Bottom
- 6 in
- Base Width
- 8 in
- Base Length
- 8 in
- Cone Height
- 6 in
Description
Traffic Cone, Base Color Black, Product Type Traffic Cone, Cone Height 6 in, Cone Color Orange, Includes Reflective Striping No, Cone Material PVC, Legend Blank, Base Length 8 in, Base Width 8 in, Number of Reflective Stripes 0, Height of Reflective Stripe Not Applicable, Reflective Grade Not Applicable, Collapsible No, Base Material PVC, Cone Weight 1.5 lb, Base Shape Square, Cone Outside Diameter - Bottom 6 in, Cone Style Standard, Meets MUTCD Requirements No
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.