Shop BRADY
See all product information
Create Account
Tag, PK5
- Mfr # TAG-V3-SS-1.5IN
- Zoro # G423359720
product price:Â
$
33.65
/pk of 5, $6.73/ea
Key Features
Height
1 1/2 in
Mounting Hole Diameter
0.19 in
Tag Text Legend
V3
Valve Tag Application
Lockout Tagout, Machinery, Pipe and Valve Marking
Thickness
0.024 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- TAG-V3-SS-1.5IN
- Zoro #
- G423359720
- UPC #
- 888434643013
- Country of Origin
- United States
Dimensions
- Height
- 1 1/2 in
- Mounting Hole Diameter
- 0.19 in
- Thickness
- 0.024 in
- Width
- 1 1/2 in
Details
- Tag Text Legend
- V3
- Valve Tag Application
- Lockout Tagout, Machinery, Pipe and Valve Marking
- Material
- Stainless Steel
- Minimum Service Temperature
- -40 Degrees F
- Color
- Silver
- Abrasion Resistant
- Yes
- Item
- Tag
- Maximum Service Temperature
- 1,500 Degrees F
- Number Sequence
- 1 to 5
- Character Type
- Image, Text
- Shell Material
- Stainless Steel
- Wire Color
- Silver
Description
Tag, Valve Tag Application Lockout Tagout, Machinery, Pipe and Valve Marking, Tag Text Legend V3, Tag Shape Square, Character Type Image, Text, Number Sequence 1 to 5, English, Number of Printed Sides 1, Package Quantity 5
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.