Tag, PK5
- Mfr # TAG-W5-SS-1.5IN
- Zoro # G323355853
product price:Â
$
33.65
/pk of 5, $6.73/ea
Key Features
Tag Text Legend
W5
Minimum Service Temperature
-40 Degrees F
Material
Stainless Steel
Height
1 1/2 in
Maximum Service Temperature
1,500 Degrees F
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- TAG-W5-SS-1.5IN
- Zoro #
- G323355853
- UPC #
- 888434643259
- Country of Origin
- United States
- Tag Text Legend
- W5
- Minimum Service Temperature
- -40 Degrees F
- Material
- Stainless Steel
- Maximum Service Temperature
- 1,500 Degrees F
- Item
- Tag
- Color
- Silver
- Valve Tag Application
- Lockout Tagout, Machinery, Pipe and Valve Marking
- Number Sequence
- 1 to 5
- Character Type
- Image, Text
- Abrasion Resistant
- Yes
- Shell Material
- Stainless Steel
- Wire Color
- Silver
Dimensions
- Height
- 1 1/2 in
- Width
- 1 1/2 in
- Mounting Hole Diameter
- 0.19 in
- Thickness
- 0.024 in
Description
Tag, Valve Tag Application Lockout Tagout, Machinery, Pipe and Valve Marking, Tag Text Legend W5, Tag Shape Square, Character Type Image, Text, Number Sequence 1 to 5, English, Number of Printed Sides 1, Package Quantity 5
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.