Zoro Homepage

Tag, Polyester, 3.25 in Width, 7.625 in Height, , 100 PK

  • Mfr # SCAF-STSI 629

  • Zoro # G908584111


product price: $235.99
/pk 100, $2.36/ea
Free Shipping & Returns

Key Features

Material
Polyester
Height
7.625 in
Width
3.25 in
Tag Color
White on Red
Lockout Application
Inspection Tagging
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SCAF-STSI 629
Zoro #
G908584111
UPC #
754473144593
Country of Origin
United States

Dimensions

Height
7.625 in
Width
3.25 in
Thickness
0.0098 in

Details

Item
Tag
Legend
SCAFFTAG DANGER DO NOT USE DATE: SCAFFOLD ERECTOR: SCAFFOLD UNDER CONSTRUCTION
Material
Polyester
Tag Color
White on Red
Lockout Application
Inspection Tagging
Includes
100 Each
Features
Rigid
Write on Surface
Yes

Description

Use these tag inserts with the ScaffTag Scaffold Management system to provide system, procedural and legal compliance for scaffolds at worksites. Durable, weatherproof plastic tag inserts provide a clear inspection trail giving integrity and control of work carried out. Saves valuable time when preparing safety audits and is essential for companies working with ISO9000 clients. Package includes tag inserts only tag holders sold separately. ScaffTag Scaffold Management System is internationally used and recognized to assist with the control of scaffolding from first build to dismantle. SCAFFTAG Inserts: SCAFFTAG DANGER DO NOT USE: DATE: SCAFFOLD ERECTOR: SCAFFOLD UNDER CONSTRUCTION, 100PK

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.