Zoro Homepage

Tag, Polystyrene, 3 in Width, 1.5 in Height, , 25 PK

  • Mfr # 151255

  • Zoro # G308584162


product price: $118.99
/pk 25, $4.76/ea
Free Shipping & Returns

Key Features

Legend
LOCK-OUT POINT
Material
Polystyrene
Height
1.5 in
Width
3 in
Includes
25 Tags
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
151255
Zoro #
G308584162
UPC #
754473652845
Country of Origin
United States

Dimensions

Height
1.5 in
Width
3 in
Thickness
0.06 in

Details

Item
Tag
Legend
LOCK-OUT POINT
Material
Polystyrene
Includes
25 Tags
Mounting Style
Non-Adhesive
Tag Color
Red/White
Features
Rigid
Lockout Application
Safety Identification

Description

Get the identification you need to clearly identify lockout points on your equipment. General lockout point identification tags can be used to identify a lockout point without needing to worry about point numbering or type of hazard. OSHA compliant. This B-401 Plastic tag is a polyester panel, with protected graphics. High-impact construction is recommended for both indoor and outdoor use. Material conforms to flat or well-curved surfaces. Designed for use in light duty industrial, utility, commercial and institutional environments. Good abrasion and chemical resistance.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.