Tag, White, Labels/Roll: Continuous

  • Mfr # B30C-3250-551-WT

  • Zoro # G5787336


product price:  $232.99
/ea
Free Shipping & Returns

Key Features

Printer Series Compatibility
BBP30, BBP31, BBP33, BBP35, BBP37, S3100
For Use With
BBP30, BBP31, BBP33, BBP35, BBP37
Color
White
Length
50 ft.
Height
3-1/4"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
B30C-3250-551-WT
Zoro #
G5787336
UPC #
754473210960
Country of Origin
Mexico

Dimensions

Width
3-1/4"
Length
50 ft.
Height
3-1/4"
Roll Length
50 ft
Label Thickness
0.0137 in
Label Width
3 1/4 in

Details

Item
Tag
Printer Series Compatibility
BBP30, BBP31, BBP33, BBP35, BBP37, S3100
For Use With
BBP30, BBP31, BBP33, BBP35, BBP37
Color
White
Material
Brady B-551 Tag Stock Supply Non-Adhesive
Labels per Roll
Continuous
Adhesive
Non-Adhesive
Tape Format
Continuous Roll
Application
Facility Identification
Background Color
White
Metal Detectable
No
Temp. Range
-40 Degrees to 193 Degrees F
Includes
Roll of Tape
Legend
Blank
Standards
ASTM D 1593, ASTM D 638, ASTM D523, OSHA
Material Series
B-551
Indoor/Outdoor Usage
Outdoor
Adhesive Properties
Non-Adhesive
Label Finish
Gloss
Product Type
Heavy Duty Polyester Tag
Resistance Properties
Abrasion-Resistant, Chemical-Resistant
Label Color
White
Maximum Service Temperature
193 Degrees F
For Print Method
Thermal Transfer
Label Material
Polyester
Compatible Mfr Part Number
B30-R10000
Recommended Ribbon
B30-R10000
Minimum Service Temperature
-40 Degrees F
Label Media Format
Continuous Roll

Description

Continuous Label Stock, Adhesive Properties Non-Adhesive, Compatible Grainger Part Number 6UMW4, Compatible Mfr Part Number B30-R10000, Label Color White, Label Finish Gloss, Label Material Polyester, Material Properties Rigid, Printer Series Compatibility BBP30, BBP31, BBP33, BBP35, BBP37, i3300, i5300, S3000, S3100, S3700, Recommended Ribbon B30-R10000, Roll Length 50 ft, Width 3 1/4 in, Indoor/Outdoor Usage Outdoor, For Print Method Thermal Transfer, Material Series B-551

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.