Tamper Seal Label, VOID IF SEAL IS BROKEN, Vinyl, Red on White, 0.8in Dia, 300PK

  • Mfr # TL-PK-3

  • Zoro # G508583293


product price:  $40.39
/pk 300, $0.13/ea

Key Features

Material
Tamper-resistant Vinyl
Legend/Background Color
Red on White
Mounting Style
Permanent Acrylic
Size
0.8 in Dia
Thickness
0.0028 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
TL-PK-3
Zoro #
G508583293
UPC #
662820138020
Country of Origin
United States

Dimensions

Size
0.8 in Dia
Thickness
0.0028 in
Diameter
0.8 in

Details

Item
Label
Legend
VOID IF SEAL IS BROKEN
Material
Tamper-resistant Vinyl
Legend/Background Color
Red on White
Mounting Style
Permanent Acrylic
Includes
300 Labels

Description

Tamper Seals are designed for sealing access points, protecting adjustments and sealing enclosures. Protect your warranty exposure by sealing access points with tamper-indicating Tamper Seals. High performance white matte vinyl with permanent adhesive is ideal for applications that require resistance to product tampering. Use caution when removing from liner as material is fragile. RoHS compliant to 2005/618/EC MCV amendment to RoHS Directive 2002/95/EC.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.