Brady
Tape, Black, 100 ft. L, 1-1/8 In. W
Mfr # 113133
Zoro # G0172006
Free Shipping & Returns
$244.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Printer Series Compatibility GlobalMark
- Color Black
- Width 1 1/8 in
- Length 100 ft
- Material Vinyl
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- US WEIGHT Sign Post, Hardware, w/Pre-Filled Base (U2211)
- BADGER TAG & LABEL HMIG Self-Laminating Label, PK500 (11727)
- NAUTILUS SAFETY FOOTWEAR Loafer Shoe, W, 9, White, PR (1607-9W)
- HONEYWELL NORTH 11" Chemical Resistant Gloves, Butyl, 9, 1 PR (B161/9)
- BRADY Label, White, 2000 per Roll, 0.9 in. W (B33-194-481)
- BRADY Tape, Black, Labels/Roll: Continuous (B30C-1125-595-BK)
- BRADY Thermal Transfer Label, White, Labels/Roll: 10,000 (THT-3-423-10)
- BRADY Tape, Yellow, Labels/Roll: Continuous (B30C-500-581-YL)
- BRADY Precut Label Roll Cartridge, Black, Gloss (M4C-500-595-BK-WT)
- BRADY Precut Label Roll Cartridge, Green, Gloss (M5C-1500-595-GN-WT)
- DYMO XTL All-Purpose Vinyl Labels, 2" x 24.6 ft, Black on White (1868755)
- Brady Safety Labels