This item is Discontinued.

Brady Tape, Black, 50 ft. L, 2 In. W 142289

Tape, Black, 50 ft. L, 2 In. W (Discontinued)

  • Mfr # 142289
  • Zoro # G0156992
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
142289
Zoro #
G0156992
UPC #
754473192532
Country of Origin
Mexico

Dimensions

Width
2"
Length
50 ft

Details

Item
Label Tape Cartridge
For Use With
Brady Handimark(R)
Color
Black
Printer Series Compatibility
HandiMark
Tape Format
Continuous Roll
Labels per Roll
Continuous
Application
Indoor/Outdoor
Tape Material
Vinyl Film
Metal Detectable
No
Standards
RoHS compliant to 2005/618/EC MCV amendment to RoHS Directive 2002/95/EC
Label Type
Indoor/Outdoor
Background Color
Black
Temp. Range
-40 Degrees to 180 Degrees F
Adhesive
Yes
Material
Vinyl

Description

Label Tape Cartridge, Printer Series Compatibility HandiMark, Width 2 In., Adhesive Yes, Application Indoor/Outdoor

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.