This item is Discontinued.

Brady Tape Cartridge, Gold, 100 ft. L, 1/2 In. W 115758

Tape Cartridge, Gold, 100 ft. L, 1/2 In. W (Discontinued)

  • Mfr # 115758
  • Zoro # G5541611
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
115758
Zoro #
G5541611
UPC #
754473985622
Country of Origin
Mexico

Dimensions

Width
1/2"
Length
100 ft

Details

Printer Series Compatibility
MiniMark
Item
Label Tape Cartridge
Color
Gold
Material
B-595 Indoor/Outdoor Vinyl Tape
Labels per Roll
Continuous
Adhesive
Yes
Tape Format
Continuous Roll
For Use With
MiniMark(TM) Printer
Standards
RoHS compliant to 2005/618/EC MCV amendment to RoHS Directive 2002/95/EC
Background Color
Gold
Temp. Range
-40 Degrees to 180 Degrees F
Tape Material
Vinyl Film
Label Type
Indoor/Outdoor
Metal Detectable
No
Application
Indoor/Outdoor

Description

Label Tape Cartridge, Labels per Roll Continuous, Material B-595 Indoor/Outdoor Vinyl Tape, Label Type Indoor/Outdoor

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.