Brady
Tape Cartridge, Red, 50 ft. L, 7 In. W
Mfr # 13654
Zoro # G5422733
product price: $266.99
/ea
Free Shipping & Returns
$266.99
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Printer Series Compatibility BBP85, PowerMark Industrial
- Color Red
- Width 7 in
- Length 50 ft
- Material Vinyl
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HAWK Mega xtendible Tree Arm (HWK-HA3021)
- TINGLEY Workbrutes Overshoes, Mens, M, Pull On, Yellow, PVC, PR (35113)
- SIGNMISSION OSHA Notice Sign, 14" H, 10" W, Aluminum, No Personal Vehicles Beyond This Point Sign, Portrait (OS-NS-A-1014-V-14741)
- HEXARMOR Knit Gloves, Gray, Size 9 (1074-L (9))
- BRADY Precut Label Roll Cartridge, White, Gloss (M5C-1500-595-WT-BK)
- BRADY B30 Series Continuous Self-Extinguishing Polyester Labels 4 in W x 100 ft L WT (B30C-4000-443)
- BRADY Thermal Transfer Label, White, Labels/Roll: 5000 (THT-165-498-5)
- BRADY Thermal Transfer Label, Red on White, Labels/Roll: 200 (B30-262-7569-CLP4B)
- BRADY Tape, White, Labels/Roll: Continuous (B30C-2250-855-WT)
- BRADY Wire and Cable Label, White, Matte Finish (M4C-125-342)
- BRADY Thermal Transfer Label, Yellow/Translucent, Labels/Roll: 100 (PTL-23-427-YL)
- Brady Safety Labels