This item is Discontinued.

Brady Tape Cartridge, White/Gold, 90 ft. L 142786

Tape Cartridge, White/Gold, 90 ft. L (Discontinued)

  • Mfr # 142786
  • Zoro # G4909335
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
142786
Zoro #
G4909335
UPC #
754473207618
Country of Origin
Mexico

Dimensions

Width
2-1/4"
Length
90 ft

Details

Printer Series Compatibility
Labelizer Plus, VersaPrinter
Item
Label Tape Cartridge
Color
White/Gold
Material
Polyester
Labels per Roll
Continuous
Background Color
Gold/White
Temp. Range
-40 Degrees to 180 Degrees F
Adhesive
Yes
Tape Format
Continuous Roll
Application
Indoor/Outdoor
Metal Detectable
No
For Use With
Labelizer(R) Plus Industrial Labeling System, VersaPrinter(R) Labeling System
Printer Series Compatability
Labelizer(R) Plus and VersaPrinter(TM)
Tape Material
Vinyl Film
Label Type
Indoor/Outdoor

Description

Label Tape Cartridge, Labels per Roll Continuous, Material Polyester, Label Type Indoor/Outdoor

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.