Shop BRADY

Tape, Gold, Labels/Roll: Continuous

  • Mfr # B30C-500-595-GD

  • Zoro # G2307457


product price:  $108.99
/ea
Free Shipping & Returns

Key Features

For Use With
BBP30, BBP31, BBP33, BBP35, BBP37
Background Color
Gold
Labels per Roll
Continuous
Tape Material
Vinyl Film
Application
Electrical Labeling, Facility Identification, Floor Marking, Pipe and Valve Marking, Safety Identification, Warehouse Marking
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
B30C-500-595-GD
Zoro #
G2307457
UPC #
754473183134
Country of Origin
Mexico

Dimensions

Length
100 ft.
Width
1/2"
Roll Length
100 ft
Label Thickness
0.004 in

Details

Item
Tape
For Use With
BBP30, BBP31, BBP33, BBP35, BBP37
Background Color
Gold
Labels per Roll
Continuous
Tape Material
Vinyl Film
Application
Electrical Labeling, Facility Identification, Floor Marking, Pipe and Valve Marking, Safety Identification, Warehouse Marking
Color
Gold
Tape Format
Continuous Roll
Label Type
Indoor/Outdoor
Printer Series Compatibility
BBP30, BBP31, BBP33, BBP35, BBP37, S3100
Includes
Roll of Tape
Temp. Range
-40 Degrees to 180 Degrees F
Standards
RoHS compliant to 2005/618/EC MCV amendment to RoHS Directive 2002/95/EC
Metal Detectable
No
Adhesive
Adhesive
Material
Vinyl
Adhesive Properties
Aggressive Adhesive, Permanent Adhesive
For Print Method
Thermal Transfer
Product Type
Continuous Label Stock
Maximum Service Temperature
180 Degrees F
Label Color
Gold
Material Series
B-595
Minimum Service Temperature
-40 Degrees F
Compatible Mfr Part Number
B30-R10000
Label Finish
Gloss
Resistance Properties
Abrasion-Resistant, Chemical-Resistant, Oil-Resistant, Water-Resistant
Recommended Ribbon
B30-R10000
Adhesive Material
Acrylic
Indoor/Outdoor Usage
Outdoor
Label Material
Vinyl
Label Media Format
Continuous Roll

Description

Continuous Label Stock, Adhesive Properties Aggressive Adhesive, Permanent Adhesive, Compatible Grainger Part Number 6UMW4, Compatible Mfr Part Number B30-R10000, Label Color Gold, Label Finish Gloss, Label Material Vinyl, Printer Series Compatibility BBP30, BBP31, BBP33, BBP35, BBP37, i3300, i5300, S3000, S3100, S3700, Recommended Ribbon B30-R10000, Roll Length 100 ft, Width 1/2 in, Indoor/Outdoor Usage Outdoor, For Print Method Thermal Transfer, Material Series B-595

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.