This item is Discontinued.

Brady Tape, Gray, 50 ft. L, 1 In. W 142291

Tape, Gray, 50 ft. L, 1 In. W (Discontinued)

  • Mfr # 142291
  • Zoro # G0157096
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
142291
Zoro #
G0157096
UPC #
754473192556
Country of Origin
Mexico

Dimensions

Length
50 ft
Width
1"

Details

Item
Label Tape Cartridge
For Use With
Brady Handimark(R)
Metal Detectable
No
Labels per Roll
Continuous
Label Type
Indoor/Outdoor
Application
Indoor/Outdoor
Background Color
Gray
Adhesive
Yes
Printer Series Compatibility
HandiMark
Standards
RoHS compliant to 2005/618/EC MCV amendment to RoHS Directive 2002/95/EC
Temp. Range
-40 Degrees to 180 Degrees F
Tape Format
Continuous Roll
Tape Material
Vinyl Film
Color
Gray
Material
Vinyl

Description

Label Tape Cartridge, Printer Series Compatibility HandiMark, Width 1 In., Adhesive Yes, Application Indoor/Outdoor

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.