This item is Discontinued.

Brady Tape, Gray, 50 ft. L, 2 In. W 142292

Tape, Gray, 50 ft. L, 2 In. W (Discontinued)

  • Mfr # 142292
  • Zoro # G8533147
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
142292
Zoro #
G8533147
UPC #
754473192563
Country of Origin
Mexico

Dimensions

Width
2"
Length
50 ft

Details

Item
Label Tape Cartridge
For Use With
Brady Handimark(R)
Temp. Range
-40 Degrees to 180 Degrees F
Label Type
Indoor/Outdoor
Standards
RoHS compliant to 2005/618/EC MCV amendment to RoHS Directive 2002/95/EC
Metal Detectable
No
Tape Material
Vinyl Film
Application
Indoor/Outdoor
Tape Format
Continuous Roll
Adhesive
Yes
Background Color
Gray
Labels per Roll
Continuous
Printer Series Compatibility
HandiMark
Color
Gray
Material
Vinyl

Description

Label Tape Cartridge, Printer Series Compatibility HandiMark, Width 2 In., Adhesive Yes, Application Indoor/Outdoor

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.