This item is Discontinued.

Brady Tape, Orange, 50 ft. L, 2 In. W 142286

Tape, Orange, 50 ft. L, 2 In. W (Discontinued)

  • Mfr # 142286
  • Zoro # G0156983
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
142286
Zoro #
G0156983
UPC #
754473192501
Country of Origin
Mexico

Dimensions

Width
2"
Length
50 ft

Details

Item
Label Tape Cartridge
For Use With
Brady Handimark(R)
Application
Indoor/Outdoor
Adhesive
Yes
Background Color
Orange
Labels per Roll
Continuous
Color
Orange
Label Type
Indoor/Outdoor
Metal Detectable
No
Printer Series Compatibility
HandiMark
Tape Material
Vinyl Film
Tape Format
Continuous Roll
Standards
RoHS compliant to 2005/618/EC MCV amendment to RoHS Directive 2002/95/EC
Temp. Range
-40 Degrees to 180 Degrees F
Material
Vinyl

Description

Label Tape Cartridge, Printer Series Compatibility HandiMark, Width 2 In., Adhesive Yes, Application Indoor/Outdoor

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.