Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Tape, Purple, Labels/Roll: Continuous

  • Mfr # B30C-1125-595-PL

  • Zoro # G6045155


product price: $169.99
/ea
Free Shipping & Returns

Key Features

Printer Series Compatibility
BBP30, BBP31, BBP33, BBP35, BBP37, S3100
Material
Vinyl
Length
100 ft.
Labels per Roll
Continuous
Metal Detectable
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
B30C-1125-595-PL
Zoro #
G6045155
UPC #
754473183288
Country of Origin
Mexico

Dimensions

Length
100 ft.
Width
1-1/8"
Roll Length
100 ft
Label Thickness
0.004 in

Details

Color
Purple
Printer Series Compatibility
BBP30, BBP31, BBP33, BBP35, BBP37, S3100
Item
Tape
Material
Vinyl
Labels per Roll
Continuous
Metal Detectable
No
Adhesive
Yes
Tape Format
Continuous Roll
For Use With
BBP30, BBP31, BBP33, BBP35, BBP37
Application
Pipemarkers, Arrow Tape, Warehouse Marking, Warning Panels, Safety Signs, Arc Flash and Visual Workplace Labels
Temp. Range
-40 Degrees to 180 Degrees F
Includes
1 Roll of Tape
Tape Material
Vinyl Film
Background Color
Purple
Standards
RoHS compliant to 2005/618/EC MCV amendment to RoHS Directive 2002/95/EC
Label Type
Indoor/Outdoor
Label Material
Vinyl
Compatible Mfr Part Number
B30-R10000-WT
Adhesive Material
Acrylic
Label Color
Purple
Minimum Service Temperature
-40 Degrees F
Resistance Properties
Abrasion-Resistant, Chemical-Resistant, Oil-Resistant, Water-Resistant
Adhesive Properties
Aggressive Permanent Adhesive
Recommended Ribbon
B30-R10000-WT
Maximum Service Temperature
180 Degrees F
Indoor/Outdoor Usage
Outdoor
Material Series
B-595
Product Type
Indoor Outdoor Vinyl Label
Label Finish
Gloss
Label Media Format
Continuous Roll
For Print Method
Thermal Transfer

Description

Continuous Label Stock, Adhesive Properties Aggressive Adhesive, Permanent Adhesive, Compatible Grainger Part Number 6UMX0, Compatible Mfr Part Number B30-R10000-WT, Label Color Purple, Label Finish Gloss, Label Material Vinyl, Printer Series Compatibility BBP35, BBP37, S3000, S3100, S3700, Recommended Ribbon B30-R10000-WT, Roll Length 100 ft, Width 1 1/8 in, Indoor/Outdoor Usage Outdoor, For Print Method Thermal Transfer, Material Series B-595, Maximum Service Temperature 180 Degrees F

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.