Brady
Tape, White, 100 ft. L, 1/2 In. W
Mfr # 113113
Zoro # G0172051
Free Shipping & Returns
$138.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Printer Series Compatibility GlobalMark
- Color White
- Width 1/2"
- Length 100 ft.
- Material Vinyl
Explore More Products
- BRADY Tape, Orange, 100 ft. L, 4 In. W 113151
- BRADY Tape, Red, 100 ft. L, 4 In. W 113119
- BRADY Tape, Green, 100 ft. L, 2-1/4 In. W 113124
- BRADY Label, Black/Yellow, 4.000 In. B30-25-595-ANSICA
- BRADY Laboratory Label, White, Labels/Roll: 1500 THT-251-492-1.5-SC
- BRADY Label, White, Labels/Roll: 40 140883
- BRADY Label, Color Silver, 1" W, 1" H M6-31-362
- BRADY Label, White, Labels/Roll: 3000 THT-158-490-3
- BRADY B33 Series Polyimide Non-Reflow Circuit Board Lbls 0.2 in H x 0.65 in W RL/10000 B33-341-777
- EPSON Cartridge Label, 30 ft. L, Blk on Yellow 236BYPX
- NEVS 3/4" wide x 60yd Orange Labeling Tape T-750-Orange
- Brady Safety Labels