This item is Discontinued.

Brady Tape, White/Black, 90 ft. L, 2-1/4 In. W 142779

Tape, White/Black, 90 ft. L, 2-1/4 In. W (Discontinued)

  • Mfr # 142779
  • Zoro # G0147612
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
142779
Zoro #
G0147612
UPC #
754473207540
Country of Origin
Mexico

Dimensions

Width
2-1/4"
Length
90 ft

Details

Printer Series Compatibility
Labelizer Plus, VersaPrinter
Item
Label Tape Cartridge
Color
White/Black
Material
Vinyl
Labels per Roll
Continuous
Tape Format
Continuous Roll
For Use With
Brady Labelizer Plus(R)
Temp. Range
-40 Degrees to 180 Degrees F
Label Type
Indoor/Outdoor
Tape Material
Vinyl Film
Background Color
Black/White
Metal Detectable
No
Adhesive
Yes
Application
Indoor/Outdoor

Description

Label Tape Cartridge, Labels per Roll Continuous, Material Vinyl, Label Type Indoor/Outdoor

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.