Label Tape Cartridge, Yellow, Labels/Roll: Continuous

  • Mfr # 113115

  • Zoro # G0158444


product price:  $451.99
/ea
Free Shipping & Returns

Key Features

Application
Indoor/Outdoor
Label Color
Yellow
Printer Series Compatibility
GlobalMark
Label Material
Vinyl
Label Media Format
Continuous Roll
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
113115
Zoro #
G0158444
UPC #
754473997823
Country of Origin
Mexico

Dimensions

Width
3"
Roll Length
100 ft
Length
100 ft.
Label Thickness
0.004 in

Details

Item
Label Tape Cartridge
Application
Indoor/Outdoor
Label Color
Yellow
Printer Series Compatibility
GlobalMark
Label Material
Vinyl
Label Media Format
Continuous Roll
Adhesive
Yes
Label Finish
Gloss
Resistance Properties
Abrasion-Resistant, Chemical-Resistant, Oil-Resistant, Water-Resistant
Adhesive Properties
Aggressive Permanent Adhesive
Indoor/Outdoor Usage
Outdoor
Labels per Roll
Continuous
For Use With
Brady Globalmark2(TM)
Tape Format
Continuous Roll
Standards
RoHS compliant to 2005/618/EC MCV amendment to RoHS Directive 2002/95/EC
Tape Material
Vinyl Film
Metal Detectable
No
Label Type
Indoor/Outdoor
Color
Yellow
Background Color
Yellow
Material
Vinyl
Recommended Ribbon
76739
Minimum Service Temperature
-40 Degrees F
Adhesive Material
Acrylic
For Print Method
Thermal Transfer
Compatible Mfr Part Number
76739
Maximum Service Temperature
180 Degrees F
Material Series
B-595

Description

Continuous Label Stock, Adhesive Properties Aggressive Adhesive, Permanent Adhesive, Compatible Grainger Part Number 3MU42, Compatible Mfr Part Number 76739, Label Color Yellow, Label Finish Gloss, Label Material Vinyl, Printer Series Compatibility GlobalMark, Recommended Ribbon 76739, Roll Length 100 ft, Width 3 in, Indoor/Outdoor Usage Outdoor, For Print Method Thermal Transfer, Material Series B-595, Maximum Service Temperature 180 Degrees F, Minimum Service Temperature -40 Degrees F

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.