Brady
Therm Transfer Label, Self Lam, 6x1
Mfr # THT-81-427-1
Zoro # G7547136
product price: $301.99
/ea
Free Shipping & Returns
$301.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Printer Series Compatibility BBP11, BBP12, BBP81, i5100, i7100, IP Series, THT
- Color White
- Width 6 in
- Length 1 in
- Height 1 in
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Versaflo Four Station Battery Charger Kit (TR-644N)
- IRONCLAD PERFORMANCE WEAR Mechanics Gloves, S, Black, Ribbed Stretch Nylon (BHG2-02-S)
- NMC California Hazardous Waste Label (HW15)
- BADGER TAG & LABEL Return to Stock Tag, 2-7/8 in. W, PK25 (115)
- BRADY Tape, Black, Labels/Roll: Continuous (B30C-4000-595-BK)
- BRADY Tape, Orange, Labels/Roll: Continuous (B30C-2250-595-OR)
- BRADY Label Roll, White, Labels/Roll: 500 (B33-250-2-342)
- BRADY Label, Vinyl, Color Orange, 2" W (M6C-2000-595-OR)
- BRADY Wire and Cable Label, White, Matte Finish (M5-375-1-342)
- BRADY Precut Label Roll Cartridge, Orange, Gloss (M5C-1500-595-OR-BK)
- BRADY Precut Label Roll Cartridge, Clear/White (M4-91-427)
- Brady Safety Labels