This item is Discontinued.

Brady Thermal Label, 1-9/10 In. L x 3 In. W PTL-37-7546

Thermal Label, 1-9/10 In. L x 3 In. W (Discontinued)

  • Mfr # PTL-37-7546
  • Zoro # G5807751
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
PTL-37-7546
Zoro #
G5807751
UPC #
662820112310
Country of Origin
United States

Dimensions

Height
1-9/10"
Width
3"

Details

Color
White
Item
Thermal Transfer Printer Label
Legend
No Legend
Material
B-7546 Tamper-Evident Polyester
For Use With
TLS 2200(R) Thermal Transfer Printer, TLS PC Link(TM) Thermal Transfer Printer, BMP(R)71 Label Printer
Adhesive
Tamper Indicating Acrylic
Labels per Roll
100
Standards
ASTM D 1000; ASTM G 26; CSA Approved; UL Recognized
Metal Detectable
No
Temp. Range
-40 to 212 Degrees F

Description

Thermal Transfer Printer Label, Labels per Roll 100, Material B-7546 Tamper-Evident Polyester

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.