Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Thermal Transfer Label, Clear, Labels/Roll: 10,000

  • Mfr # THT-149-430-10

  • Zoro # G5781876


product price: $162.99
/ea
Free Shipping & Returns

Key Features

Application
Rating and Serial Plates
Label Color
Clear
Printer Series Compatibility
BBP81, BRADY IP, BRADYPRINTER i7100, BRADYPRINTER PR Plus
Label Material
B-430 Clear Polyester
Label Media Format
Precut Roll
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
THT-149-430-10
Zoro #
G5781876
UPC #
662820622857
Country of Origin
United States

Dimensions

Width
1/2"
Height
1/2"
Length
1/2"
Vial/Tube Size
2.0 mL
Core Diameter
3 in
Label Height
1/2 in
Label Thickness
0.003 in
Label Width
1/2 in

Details

Item
Thermal Transfer Label
Application
Rating and Serial Plates
Label Color
Clear
Printer Series Compatibility
BBP81, BRADY IP, BRADYPRINTER i7100, BRADYPRINTER PR Plus
Label Material
B-430 Clear Polyester
Label Media Format
Precut Roll
Adhesive
Adhesive
Label Finish
Gloss
Resistance Properties
Abrasion-Resistant, Chemical-Resistant, Corrosion-Resistant, High Temperature-Resistant, Humidity-Resistant, UV-Resistant, Weather-Resistant
Adhesive Properties
Permanent Adhesive
Tape Format
Die Cut - Tag
For Use With
Brady 1244, Brady 1344, Brady 2461, Brady 3481, Brady 6441, Brady 300MVP Plus, Brady 200MVP Plus, Brady 300X-Plus II, Brady 360X-Plus II, Brady 600X-Plus II, Tagus T200, Tagus T300, Thermal Transfer Printers, IP300, IP600, BBP81
Standards
ASTM B 117; ASTM D 1000; ASTM D 2979; ASTM G 155; CSA Approved; UL Recognized
Color
Clear
Background Color
Clear
Label Type
Polyester
Labels per Roll
10,000
Adhesive Material
Acrylic
Inkjet Printable
No
Compatible Mfr Part Number
IP-R6000, R6000
Labels per Row
4
For Print Method
Thermal-Transfer
Maximum Service Temperature
212 Degrees F
Recommended Ribbon
IP-R6000, R6000
Minimum Service Temperature
-94 Degrees F
Material Properties
Autoclavable
Secondary Label Included
No
Material Series
B-430
Label Shape
Square

Description

Pre-Cut Label Stock Roll, For Print Method Thermal Transfer, Compatible Grainger Part Number 22NA78, 2TYR1, Compatible Mfr Part Number IP-R6000, R6000, Label Color Clear, Label Finish Gloss, Label Height 1/2 in, Label Material Polyester, Label Width 1/2 in, Labels per Roll 10,000, Printer Series Compatibility BBP81, i5100, i7100, IP Series, THT, Vial/Tube Size 2.0 mL, Adhesive Properties Permanent Adhesive, Material Properties Autoclavable, Halogen-Free, Material Series B-430

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.