This item is Discontinued.

Brady Thermal Transfer Label, Clear, Labels/Roll: 750 PTL-71-430

Thermal Transfer Label, Clear, Labels/Roll: 750 (Discontinued)

  • Mfr # PTL-71-430
  • Zoro # G5752652
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
PTL-71-430
Zoro #
G5752652
UPC #
662820111948
Country of Origin
United States

Dimensions

Width
23/64"
Height
1/5"
Length
13/64"
Label Height
13/64 in
Label Width
11/32 in
Label Thickness
0.003 in

Details

Item
Thermal Transfer Label
Application
Asset Tracking, Barcode Labeling, Circuit Board ID - Through Hole Top, Component and Equipment ID, General and Industrial ID, Laboratory ID - Slide Label, Panel Labeling, Rating Plates, Voice and Data ID
Label Color
Clear
Printer Series Compatibility
BMP 61, BMP 71, TLS 2200, TLS-PC LINK
Label Material
Polyester
Label Media Format
Precut Roll
Adhesive
Permanent Acrylic
Label Finish
Gloss
Resistance Properties
Abrasion-Resistant, Chemical-Resistant, Corrosion-Resistant, High Temperature-Resistant, Humidity-Resistant, UV-Resistant, Water-Resistant, Weather-Resistant
Adhesive Properties
Aggressive Permanent Adhesive
Labels per Roll
750
Temp. Range
-94 to 212 Degrees F
Legend
Blank
Color
Clear
Background Color
Clear
For Use With
TLS 2200(R) Thermal Transfer Printer, TLS PC Link(TM) Thermal Transfer Printer, BMP(R)71 Label Printer
Metal Detectable
No
Material
B-430 Clear Polyester
Tape Format
Die Cut - Tag
Standards
ASTM B 117; ASTM D 1000; ASTM D 2979; ASTM G 155; CSA Approved; UL Recognized
Recommended Ribbon
M61-R6010, M71-R6000, R6010
Compatible Mfr Part Number
M61-R6010, M71-R6000
Minimum Service Temperature
-94 Degrees F
For Print Method
Thermal-Transfer
Material Series
B-430
Secondary Label Included
No
Maximum Service Temperature
212 Degrees F
Inkjet Printable
No
Labels per Row
1
Material Properties
Autoclavable
Label Shape
Rectangle
Adhesive Material
Acrylic

Description

Pre-Cut Label Stock Roll, For Print Method Thermal Transfer, Compatible Grainger Part Number 4VT57, 52HJ95, 5UCT1, Compatible Mfr Part Number M61-R6010, M71-R6000, Label Color Clear, Label Finish Gloss, Label Height 13/64 in, Label Material Polyester, Label Width 11/32 in, Labels per Roll 750, Printer Series Compatibility BMP61, BMP71, M611, Adhesive Properties Aggressive Adhesive, Permanent Adhesive, Material Properties Autoclavable, Material Series B-430

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.