This item is Discontinued.

Brady Thermal Transfer Label, Silver, Labels/Roll: 100 PTL-20-435

Thermal Transfer Label, Silver, Labels/Roll: 100 (Discontinued)

  • Mfr # PTL-20-435
  • Zoro # G5777633
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
PTL-20-435
Zoro #
G5777633
UPC #
662820112501
Country of Origin
Mexico

Dimensions

Width
2"
Length
1"
Height
1"
Label Height
2 in
Label Width
1 in
Label Thickness
0.0027 in
Label Size (HxW) - Rating & Name Plate Labels
2 in x 1 in

Details

Printer Series Compatibility
BMP 61, BMP 71, TLS 2200, TLS-PC LINK
Item
Thermal Transfer Label
Legend
Blank
Color
Silver
Material
B-435 Metallized Polyester
Labels per Roll
100
For Use With
TLS 2200(R) Thermal Transfer Printer, TLS PC Link(TM) Thermal Transfer Printer, BMP(R)71 Label Printer
Tape Format
Die Cut - Tag
Temp. Range
-40 to 194 Degrees F
Application
Asset Tracking, General and Industrial ID, Rating Plates
Background Color
Silver
Standards
AGA Approved; ASTM D 1000; ASTM D 2979; ASTM G 155; CSA Approved; UL Recognized
Metal Detectable
No
Adhesive
Acrylic
Label Material
Metallized Polyester
Label Finish
Gloss
Label & Ribbon Color - Rating & Name Plate Labels
Silver
For Print Method
Thermal-Transfer
Adhesive Material
Acrylic
Labels per Row
1
Maximum Service Temperature
194 Degrees F
Label Color & Finish - Rating & Name Plate Labels
Silver ( Gloss )
Label Shape
Rectangle
Recommended Ribbon
M61-R6010, M71-R6000, R6010
Minimum Service Temperature
-40 Degrees F
Adhesive Properties
Permanent Adhesive
Resistance Properties
Abrasion-Resistant, Chemical-Resistant, Humidity-Resistant, UV-Resistant, Weather-Resistant
Product Type
Tracking Labels
Label Color
Silver
Secondary Label Included
No
Compatible Mfr Part Number
M61-R6010, M71-R6000
Material Series
B-435
Label Media Format
Precut Roll
Inkjet Printable
No
Adhesive Strength - Rating & Name Plate Labels
Permanent

Description

Precut Label Roll, For Print Method Thermal-Transfer, Compatible Grainger Part Number 4VT57, 52HJ95, 5UCT1, Compatible Mfr Part Number M61-R6010, M71-R6000, Label Color Silver, Label Finish Gloss, Label Height 2 in, Label Material Metallized Polyester, Label Width 1 in, Labels per Roll 100, Printer Series Compatibility BMP61, BMP71, M611, Adhesive Properties Permanent Adhesive, Material Series B-435, Recommended Ribbon M61-R6010, M71-R6000, R6010

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.