This item is Discontinued.

Brady Thermal Transfer Label, Silver, Labels/Roll: 100 PTPSL-20-428

Thermal Transfer Label, Silver, Labels/Roll: 100 (Discontinued)

  • Mfr # PTPSL-20-428
  • Zoro # G5658676
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PTPSL-20-428
Zoro #
G5658676
UPC #
662820186861
Country of Origin
United States

Dimensions

Width
2"
Length
1"
Height
1"
Label Width
2 in
Label Height
1 in
Label Size (HxW) - Blank Precut General Purpose
1 in x 2 in
Label Thickness
0.0044 in

Details

Printer Series Compatibility
BMP 61, BMP 71, TLS 2200, TLS-PC LINK
Item
Thermal Transfer Label
Legend
Blank
Color
Silver
Material
B-428 Metallized Polyester
Labels per Roll
100
Background Color
Silver
Metal Detectable
No
Application
Asset Tracking, Barcode Labeling, Circuit Board ID - Through Hole Top, Component and Equipment ID, General and Industrial ID, Outlet Faceplates, Panel Labeling, Rating Plates, Voice and Data ID
For Use With
TLS 2200(R) Thermal Transfer Printer, TLS PC Link(TM) Thermal Transfer Printer, BMP(R)71 Label Printer
Tape Format
Die Cut - Tag
Temp. Range
-40 to 248 Degrees F
Standards
ASTM D 1000; ASTM D 2979; ASTM G 155; CSA Approved; Halogen Free (DIN VDE 0472 part 815); UL Recognized
Adhesive
Permanent Acrylic
Label Material
Polyester
For Print Method
Thermal-Transfer
Compatible Mfr Part Number
M61-R4310, M71-R4300
Color - Blank Precut General Purpose
Gray
Label Media Format
Precut Roll
Label Color & Finish - Blank Precut General Purpose
Gray
Recommended Ribbon
M61-R4310; M71-R4300; R4310
Product Type
Overlaminate Labels
Label Color
Gray
Adhesive Material
Acrylic

Description

Precut Label Roll, For Print Method Thermal-Transfer, Compatible Grainger Part Number 52HJ91, 5UCU5, Compatible Mfr Part Number M61-R4310, M71-R4300, Label Color Gray, Label Height 1 in, Label Material Polyester, Label Width 2 in, Labels per Roll 100, Printer Series Compatibility BMP61, BMP71, Recommended Ribbon M61-R4310; M71-R4300; R4310, Product Type Overlaminate Labels, Adhesive Adhesive, Adhesive Material Acrylic

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.