This item is Discontinued.

Brady Thermal Transfer Printer Labels, White THT-59-727-10

Thermal Transfer Printer Labels, White (Discontinued)

  • Mfr # THT-59-727-10
  • Zoro # G5498945
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
THT-59-727-10
Zoro #
G5498945
UPC #
754473847234
Country of Origin
United States

Dimensions

Width
1 in
Length
1/2 in
Height
1/2 in
Label Thickness
0.0044 in
Label Height
1/2 in
Roll Width
1 13/64 in
Core Diameter
3 in
Label Width
1 in

Details

Item
Precut Label Roll
Material
B-727 Polyimide
Application
Circuit Board and Electrical Component Labeling, Component Labeling, Equipment and Inventory Labeling
Color
White
Printer Series Compatibility
A8500, BBP11, BBP12, BBP81, i5100, i7100, IP Series, THT 3" Core Printers
Legend
Blank
For Use With
Brady BBP81, 1244, 1344, 200MVP Plus, 2461, 300MVP Plus, 300X-Plus II, 3481, 360X-Plus II, 600X-Plus II, 6441, IP300, IP600, Tagus T200, T300, Thermal Transfer Printers
Background Color
White
Adhesive
Adhesive
Standards
ANSI/ESD S541-2008, MIL-STD-202G, Method 215K, UL Approved
Labels per Roll
5,000
Tape Format
Die Cut - Tag
Temp. Range
-94 Degrees to 212 Degrees F
Label Shape
Rectangle
Adhesive Properties
Permanent Adhesive
Product Type
Circuit Board Labels
Label Material
Polyimide
Compatible Mfr Part Number
IP-R6006, R6006
Inkjet Printable
No
Label Color
White
Label Media Format
Precut Roll
Material Series
B-727
Labels per Row
1
For Print Method
Thermal-Transfer
Adhesive Material
Acrylic
Recommended Ribbon
IP-R6006, R6006
Resistance Properties
Abrasion-Resistant, Chemical-Resistant, Corrosion-Resistant, Humidity-Resistant, UV-Resistant
Label Finish
Gloss
Minimum Service Temperature
-94 Degrees F
Secondary Label Included
No
Maximum Service Temperature
572 Degrees F

Description

Pre-Cut Label Stock Roll, For Print Method Thermal Transfer, Compatible Grainger Part Number 22NA77, 2UPJ8, Compatible Mfr Part Number IP-R6006, R6006, Label Color White, Label Finish Gloss, Label Height 1/2 in, Label Material Polyimide, Label Width 1 in, Labels per Roll 5,000, Printer Series Compatibility A8500, BBP11, BBP12, BBP81, i5100, i7100, IP Series, THT, Adhesive Properties Permanent Adhesive, Material Series B-727, Recommended Ribbon IP-R6006, R6006

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.