Zoro Homepage

This Restroom Is Here For Your Convenience Please Help Keep It Clean, 10" W x 7" H, Rectangle, 22858

  • Mfr # 22858

  • Zoro # G7419881


product price: $9.55
/ea

Key Features

Legend
This Restroom Is Here For Your Convenience Please Help Keep It Clean
Sign Material
Plastic
Height
7"
Width
10"
Thickness
0.060"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
22858
Zoro #
G7419881
UPC #
754473228583
Country of Origin
United States

Dimensions

Height
7"
Width
10"
Thickness
0.060"

Details

Item
Restroom Sign
Legend
This Restroom Is Here For Your Convenience Please Help Keep It Clean
Sign Material
Plastic
Sign Mounting Style
With Mounting Holes
UV Resistant
No
Double-Sided
No
Sign Shape
Rectangle
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
Legend Style
Text
OSHA Compliant
Yes
ANSI Compliant
Yes
Header
No Header
Standards
ANSI Z53.1-1967; ANSI Z535-2006; OSHA 1910.145
Printed Language
English
Sign Background Color
Blue
Legend Color
White
Sign Legend Text Color
White

Description

Restroom Sign, Sign Subject Matter Restrooms, Height 7 In., Width 10 In., Sign Material Plastic, Sign Mounting Style With Mounting Holes, Header No Header, Legend This Restroom Is Here For Your Convenience Please Help Keep It Clean, Printed Language English, Sign Shape Rectangle

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.