Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

This Way To Office, 6 1/2 in x 14 in, Rectangle, Polyester, 84652

  • Mfr # 84652

  • Zoro # G7375879


product price: $13.25
/ea

Key Features

Legend
This Way To Office
Sign Material
Polyester
Height
6 1/2 in
Width
14 in
Thickness
0.01 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
84652
Zoro #
G7375879
UPC #
754473846527
Country of Origin
United States

Dimensions

Height
6 1/2 in
Width
14 in
Thickness
0.01 in

Details

Item
Facility Traffic Sign
Legend
This Way To Office
Sign Material
Polyester
Sign Mounting Style
Adhesive Surface
UV Resistant
No
Double-Sided
No
Retroreflective Grade
Not Retroreflective
Sign Shape
Rectangle
Glow-in-the-Dark
No
Legend Style
Symbol and Text
Operating Temp. Range
-40 Degrees F to 230 Degrees F
Sign Background Color
Black, White
Standards
ANSI Z53.1-1967; ANSI Z535-2006; OSHA 1910.145
Header
No Header
OSHA Compliant
Yes
ANSI Compliant
Yes
Printed Language
English
Legend Color
Black, White
Sign Legend Text Color
Black, White

Description

Facility Traffic Sign, Sign Subject Matter Facility, Height 6 1/2 in, Width 14 in, Sign Material Polyester, Sign Mounting Style Adhesive Surface, Header No Header, Legend This Way To Office, Printed Language English, Sign Shape Rectangle

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.