Traffic Sign, 12 in H, 18 in W, Aluminum, Rectangle, English, 124413

  • Mfr # 124413

  • Zoro # G8415677


product price:  $32.15
/ea

Key Features

Header
No Idling
Legend
Diesel-Powered Vehicles Over 5 Tons Act 124 Of 2008
Width
18 in
Height
12 in
Sign Shape
Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
124413
Zoro #
G8415677
UPC #
754473806484
Country of Origin
United States

Dimensions

Width
18 in
Height
12 in
Thickness
0.035"

Details

Item
Traffic Sign
Header
No Idling
Legend
Diesel-Powered Vehicles Over 5 Tons Act 124 Of 2008
Sign Shape
Rectangle
Sign Material
Aluminum
Sign Mounting Style
With Mounting Holes
Printed Language
English
Sign Background Color
Black, White
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
Header Background Color
Black
Symbol
None
Double-Sided
No
Operating Temp. Range
-40 Degrees to 230 Degrees F
Legend Style
Text
Header Legend Color
White
ANSI Compliant
Yes
OSHA Compliant
Yes
Standards
ANSI Z53.1-1967; ANSI Z535-2006; OSHA 1910.145
Sign Legend Color
Black
Language
English
Legend/Background Color
Black/White
Background Color
Black, White
Mounting Style
With Mounting Holes
Legend Color
Black
Material
Aluminum
Subject Matter
Traffic
Sign Legend Text Color
Black

Description

Traffic Sign, Height 12 in, Width 18 in, Sign Material Aluminum, Sign Mounting Style With Mounting Holes, Printed Language English, Sign Shape Rectangle

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.