Traffic Sign, 12 in H, 18" W, Aluminum, Rectangle, English, 129678

  • Mfr # 129678

  • Zoro # G8422467


product price:  $32.15
/ea

Key Features

Header
No Header
Legend
Private Drive
Width
18"
Height
12 in
Sign Shape
Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
129678
Zoro #
G8422467
UPC #
754473787486
Country of Origin
United States

Dimensions

Width
18"
Height
12 in
Thickness
0.035 in

Details

Item
Traffic Sign
Header
No Header
Legend
Private Drive
Sign Shape
Rectangle
Sign Material
Aluminum
Sign Mounting Style
With Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
Legend Style
Text
OSHA Compliant
Yes
Standards
ANSI Z53.1-1967; ANSI Z535-2006; OSHA 1910.145
ANSI Compliant
Yes
Operating Temp. Range
-40 Degrees to 230 Degrees F
Double-Sided
No
Symbol
None
Sign Legend Color
Black
Language
English
Mounting Style
With Mounting Holes
Subject Matter
Trespassing & Property
Background Color
White
Material
Aluminum
Legend Color
Black
Legend/Background Color
Black/White
Sign Legend Text Color
Black
Features
Operating Temperature Range: -40 Degrees F to 230 Degrees F
Sign Properties
Rigid
Indoor/Outdoor Usage
Outdoor
Material Properties
Roll Up
Sign Legend Style
Text
Number of Printed Sides
1
Sign Legend
Private Drive
State Specific Sign
No
Average Outdoor Durability
5 to 8 yr
Sign Header
No Header

Description

Traffic Sign, Height 12 in, Width 18 In., Sign Material Aluminum, Sign Mounting Style With Mounting Holes, Printed Language English, Sign Shape Rectangle

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.