This item is Discontinued.

Brady Traffic Sign, 12" W, 18" H, English, Polyester, White 129749

Traffic Sign, 12" W, 18" H, English, Polyester, White (Discontinued)

  • Mfr # 129749
  • Zoro # G9453001
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
129749
Zoro #
G9453001
UPC #
754473789800
Country of Origin
United States

Dimensions

Width
12 in
Height
18 in
Thickness
0.010"

Details

Item
Traffic Sign
Header
No Parking
Legend
No Parking School Days
Sign Shape
Rectangle
Sign Material
Polyester
Sign Mounting Style
Adhesive Surface
Printed Language
English
Sign Background Color
White
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
Sign Legend Color
Red
Symbol
None
Mounting Style
Adhesive-Backed
OSHA Compliant
Yes
Operating Temp. Range
-40 Degrees to 230 Degrees F
Double-Sided
No
Legend Style
Text
Legend/Background Color
Red/white
Material
POLYESTER
Standards
ANSI Z53.1-1967; ANSI Z535-2006; OSHA 1910.145
Background Color
White
Legend Color
Red
Language
English
ANSI Compliant
Yes
Subject Matter
Parking
Sign Legend Text Color
Red

Description

Traffic Sign, Height 18 in, Width 12 in, Sign Material Polyester, Sign Mounting Style Adhesive Surface, Printed Language English, Sign Shape Rectangle

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.