Traffic Sign, 18" H, 18" W, Aluminum, Square, English, 80094
Mfr # 80094
Zoro # G8635197
product price: $66.85
/eaKey Features
Header
No Header
Legend
Enter
Width
18"
Height
18"
Sign Shape
Square
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
80094
Zoro #
G8635197
UPC #
754473800949
Country of Origin
Mexico
Dimensions
Width
18"
Height
18"
Thickness
0.090 in
Details
Item
Traffic Sign
Header
No Header
Legend
Enter
Sign Shape
Square
Sign Material
Aluminum
Sign Mounting Style
With Mounting Holes
Printed Language
English
Sign Background Color
White
Retroreflective Grade
High Intensity Prismatic
Glow-in-the-Dark
No
UV Resistant
No
Double-Sided
No
Legend Style
Text
Symbol
None
Operating Temp. Range
-40 Degrees to 175 Degrees F
OSHA Compliant
Yes
ANSI Compliant
Yes
Sign Legend Color
Black
Standards
ANSI Z53.1-1967; ANSI Z535-2006; OSHA 1910.145
Sign Legend Text Color
Black
Description
Traffic Sign, Height 18 In., Width 18 In., Sign Material Aluminum, Sign Mounting Style With Mounting Holes, Printed Language English, Sign Shape Square
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.