Shop All Traffic Signs
Brady
Traffic Sign, 18" Height, 12" Width, Aluminum, Rectangle, English
Mfr # 124395
Zoro # G7535981
$26.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Header Stop
- Legend Pedestrian Crossing
- Width 12"
- Height 18 in
- Sign Shape Rectangle
Product Information
- Brand Brady
- MFR # 124395
- Zoro # G7535981
- UPC # 754473806309
- Country of Origin United States
- Category Traffic Signs
Dimensions
Width | 12" |
Height | 18 in |
Details
Description
Traffic Sign, Height 18 in, Width 12 In., Sign Material Aluminum, Sign Mounting Style With Mounting Holes, Printed Language English, Sign Shape Rectangle
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Pin Lug, FNSTxMNPT, 2-1/2 Inx2 In (3LZ44)
- AVENGER SAFETY FOOTWEAR Size 10 Men's Wellington Boot Composite Work Boot, Black (A7847 10W)
- MARSH SHIPPING SUPPLY CO Marsh® Rolmark Stencil Ink, 1 Qt., Black (20903)
- SAFETY TECHNOLOGY INTERNATIONAL Universal Stopper Cover, Flush, 2-3/32inD (STI-14300NC)
- BRADY STOP For Pedestrians Sign, 40in H x 14in W x 0.090in D, Fluorescent Yellow/Green (103709)
- BRADY Railroad Sign, 12 in H, 15 in W, Horizontal Rectangle, English, 134177 (134177)
- BRADY Slow Moving Vehicle Sign, 14 in Height, 16 in Width, Steel, No Text (57894)
- BRADY Roll-Up Road Construction Sign, 48 in H, 48 in W, Mesh, Diamond, English, 57033 (57033)
- BRADY Emergency Warning Triangle Kit, PK3 (57892)
- LYLE Blind Corner Traffic Sign, 18 in H, 12 in W, Aluminum, Vertical Rectangle, English, T1-1387-HI_12x18 (T1-1387-HI_12x18)
- LYLE Exit Only Parking Sign, 18 in Height, 12 in Width, Aluminum, Vertical Rectangle, English (T1-6208-EG_12x18)
- Brady Traffic Signs