Traffic Sign, 18 in H, 12 in W, Aluminum, Rectangle, English, 80108
Mfr # 80108
Zoro # G7406819
product price:Â $53.99
/eaKey Features
Header
No Header
Legend
No Dumping Violators Will Be Prosecuted
Width
12 in
Height
18 in
Sign Shape
Rectangle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
80108
Zoro #
G7406819
UPC #
754473801083
Country of Origin
Mexico
Dimensions
Width
12 in
Height
18 in
Thickness
0.090"
Details
Item
Traffic Sign
Header
No Header
Legend
No Dumping Violators Will Be Prosecuted
Sign Shape
Rectangle
Sign Material
Aluminum
Sign Mounting Style
With Mounting Holes
Printed Language
English
Sign Background Color
White
Retroreflective Grade
High Intensity Prismatic
Glow-in-the-Dark
No
UV Resistant
No
Sign Legend Color
Black
ANSI Compliant
Yes
Symbol
None
Operating Temp. Range
-40 Degrees to 176 Degrees F
Standards
ANSI Z53.1-1967; ANSI Z535-2006; OSHA 1910.145
OSHA Compliant
Yes
Double-Sided
No
Legend Style
Text
Sign Legend Text Color
Black
Description
Traffic Sign, Height 18 in, Width 12 in, Sign Material Aluminum, Sign Mounting Style With Mounting Holes, Printed Language English, Sign Shape Rectangle
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.