Safety Sign, 14 in Height, 10 in Width, Vinyl, Vertical Rectangle, English, Spanish, 477L35

  • Mfr # 477L35
  • Zoro # G5845441
product price: 
$
4.89
/ea
Sold in multiples of 3 for $14.67

Key Features

Header
Caution
Legend
CAPACITY _______ LBS./CAPACIDAD _______ KG.
Width
10 in
Height
14 in
Sign Shape
Vertical Rectangle
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
477L35
Zoro #
G5845441
UPC #
-
Country of Origin
United States
Item
Safety Sign
Header
Caution
Legend
CAPACITY _______ LBS./CAPACIDAD _______ KG.
Sign Shape
Vertical Rectangle
Sign Material
Vinyl
Sign Mounting Style
Adhesive
Printed Language
English, Spanish
Sign Background Color
Yellow
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
Header Legend Color
Yellow
Double-Sided
No
Header Background Color
Black
OSHA Compliant
Yes
Legend Style
Text
ANSI Compliant
Yes
Operating Temp. Range
-20 Degrees to 176 Degrees F
Standards
ANSI Z535, OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.22(b), OSHA 29 CFR 1926.1417(o)(3), OSHA 29 CFR 1926.451(a)
Sign Legend Color
Black
Sign Legend Text Color
Black
Write on Surface
No
Metal Detectable
No
State Specific Sign
No
Corrosion Resistant
No
Sign Legend
Capacity _______ Lbs./Capacidad _______ Kg.
Indoor/Outdoor Usage
Indoor Only
ANSI Standards
ANSI Z535
Number of Printed Sides
1
Sign Header Background Color
Black
Sign Header Text Color
Yellow
Mirror Print
No
Maximum Service Temperature
176 Degrees F
Outdoor Life Expectancy
Not Outdoor Rated
Sign Format
Traditional OSHA
Minimum Application Temperature
-40 Degrees F
Adhesive Style
Permanent
Chemical Resistant
No
Anti-Slip Surface
No
Protective Coating
No Protective Coating
Sign Header
Caution/Precaucion
Minimum Service Temperature
-40 Degrees F
Includes Mounting Hardware
No
Sign Legend Background Color
Yellow
Mounting Pattern
No Mounting Holes
Sign Header Style
Text
Sign Legend Style
Text
Average Outdoor Durability
2 yr
Sign Mounting Location
Wall
Adhesive Type
Acrylic
Glow In The Dark
No
Graffiti Resistant
No
ANSI 969 Compliant
No
OSHA Regulations
OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.22(b), OSHA 29 CFR 1926.1417(o)(3), OSHA 29 CFR 1926.451(a)
Material Properties
Flexible
Product Type
Safety Sign

Dimensions

Width
10 in
Height
14 in
Thickness
0.004 in
Depth
1/250 in

Description

Safety Sign, Vertical Rectangle, Number of Printed Sides 1, English, Spanish, Sign Format Traditional OSHA, Sign Legend Capacity _______ Lbs./Capacidad _______ Kg., Sign Legend Background Color Yellow, Sign Legend Style Text

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.