Traffic Sign, 18 in H, 18 in W, Aluminum, Square, English, 115471

  • Mfr # 115471

  • Zoro # G7432752


product price:  $77.65
/ea

Key Features

Header
No Header
Legend
Entrance Only
Width
18 in
Height
18 in
Sign Shape
Square
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
115471
Zoro #
G7432752
UPC #
754473184810
Country of Origin
Mexico

Dimensions

Width
18 in
Height
18 in
Thickness
0.090"

Details

Item
Traffic Sign
Header
No Header
Legend
Entrance Only
Sign Shape
Square
Sign Material
Aluminum
Printed Language
English
Sign Background Color
White
Retroreflective Grade
High Intensity Prismatic
Glow-in-the-Dark
No
UV Resistant
No
Legend Style
Text
Double-Sided
No
Sign Legend Color
Black
Sign Legend Text Color
Black

Description

Traffic Sign, Height 18 in, Width 18 in, Sign Material Aluminum, Printed Language English, Sign Shape Square

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.