
Traffic Sign, 18 in H, 18" W, Aluminum, Square, English, 115470
Mfr # 115470
Zoro # G8420918
product price:Â $77.65
/ea
Free Shipping & Returns
Key Features
Header
No Header
Legend
Enter
Width
18"
Height
18 in
Sign Shape
Square
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
115470
Zoro #
G8420918
UPC #
754473184803
Country of Origin
Mexico
Dimensions
Width
18"
Height
18 in
Thickness
0.090"
Details
Item
Traffic Sign
Header
No Header
Legend
Enter
Sign Shape
Square
Sign Material
Aluminum
Sign Mounting Style
With Mounting Holes
Printed Language
English
Sign Background Color
White
Retroreflective Grade
High Intensity Prismatic
Glow-in-the-Dark
No
UV Resistant
No
Symbol
Left Arrow
ANSI Compliant
Yes
Sign Legend Color
Black
Legend Style
Text
Standards
ANSI Z53.1-1967; ANSI Z535-2006; OSHA 1910.145
OSHA Compliant
Yes
Double-Sided
No
Operating Temp. Range
-40 Degrees to 175 Degrees F
Sign Legend Text Color
Black
Description
Traffic Sign, Height 18 in, Width 18 In., Sign Material Aluminum, Sign Mounting Style With Mounting Holes, Printed Language English, Sign Shape Square
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.