Brady

Traffic Sign, 18 in Height, 12 in Width, Aluminum, Vertical Rectangle, English


product price: $26.99
/ea

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Header Stop
  • Legend Look Before Exiting
  • Width 12 in
  • Height 18 in
  • Sign Shape Vertical Rectangle
See all product information

Product Information

  • Brand Brady
  • MFR # 124446
  • Zoro # G5216172
  • UPC #
    754473806811
  • Country of Origin United States
  • Category Traffic Signs

Dimensions

Width 12 in
Height 18 in

Details

Item Traffic Sign
Header Stop
Legend Look Before Exiting
Sign Shape Vertical Rectangle
Sign Material Aluminum
Sign Mounting Style Mounting Holes
Printed Language English
Sign Background Color Red
ADA Compliant No
Retroreflective Grade Not Retroreflective
Glow-in-the-Dark No
UV Resistant No
Thickness 0.035 in
Standards ANSI Z53.1-1967
Legend Color White
Sign Legend Color White
Legend Style Text
Legend/Background Color White/Red
Language English
Double-Sided No
Background Color Red
Header Legend Color White
Operating Temp. Range -40 Degrees to 230 Degrees F
Material Aluminum
Mounting Style With Mounting Holes
Symbol Stop
OSHA Compliant Yes
ANSI Compliant Yes
Subject Matter Exit , Entrance, and Evacuation
Header Background Color Red, White
Sign Legend Text Color White
Shape Rectangle
Indoor/Outdoor Usage Indoor/Outdoor
Sign Mounting Location Post
Sign Legend Stop Look Before Exiting
Minimum Service Temperature -40 Degrees F
Number of Printed Sides 1
Maximum Service Temperature 230 Degrees F
Sign Header No Header
Sign Header Background Color Red, White
Sign Header Text Color White
Protective Coating Clear Film Laminate
Outdoor Life Expectancy 5 to 8 yr
Sign Legend Style Text
State Specific Sign No
Average Outdoor Durability 5 to 8 yr
Material Properties Rigid
Product Type Sign

Description

Traffic Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Legend Stop Look Before Exiting, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.