Traffic Sign, 24" H, 18 in W, Aluminum, Rectangle, English, 94195
Mfr # 94195
Zoro # G7395847
product price:Â $100.99
/ea
Free Shipping & Returns
Key Features
Header
No Header
Legend
One Way
Width
18 in
Height
24"
Sign Shape
Rectangle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
94195
Zoro #
G7395847
UPC #
754473941956
Country of Origin
Mexico
Dimensions
Width
18 in
Height
24"
Thickness
0.090 in
Details
Item
Traffic Sign
Header
No Header
Legend
One Way
Sign Shape
Rectangle
Sign Material
Aluminum
Sign Mounting Style
With Mounting Holes
Printed Language
English
Sign Background Color
Black, White
Retroreflective Grade
High Intensity Prismatic
Glow-in-the-Dark
No
UV Resistant
No
OSHA Compliant
Yes
Legend Style
Symbol and Text
Sign Legend Color
Black
Double-Sided
No
Operating Temp. Range
-40 Degrees to 175 Degrees F
ANSI Compliant
Yes
Symbol
Left Arrow
Standards
ANSI Z53.1-1967; ANSI Z535-2006; OSHA 1910.145
Sign Legend Text Color
Black
Description
Traffic Sign, Height 24 In., Width 18 in, Sign Material Aluminum, Sign Mounting Style With Mounting Holes, Printed Language English, Sign Shape Rectangle
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.