Traffic Sign, 24" H, 18 in W, Aluminum, Rectangle, English, 94213

  • Mfr # 94213

  • Zoro # G8418197


product price: $100.99
/ea
Free Shipping & Returns

Key Features

Header
No Header
Legend
Speed Limit 20
Width
18 in
Height
24"
Sign Shape
Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
94213
Zoro #
G8418197
UPC #
754473942137
Country of Origin
Mexico

Dimensions

Width
18 in
Height
24"
Thickness
0.090 in

Details

Item
Traffic Sign
Header
No Header
Legend
Speed Limit 20
Sign Shape
Rectangle
Sign Material
Aluminum
Sign Mounting Style
With Mounting Holes
Printed Language
English
Sign Background Color
Black, White
Retroreflective Grade
High Intensity Prismatic
Glow-in-the-Dark
No
UV Resistant
No
Legend Style
Text
ANSI Compliant
Yes
Standards
ANSI Z53.1-1967; ANSI Z535-2006; OSHA 1910.145
OSHA Compliant
Yes
Double-Sided
No
Operating Temp. Range
-40 Degrees to 175 Degrees F
Sign Legend Color
Black
Sign Legend Text Color
Black

Description

Traffic Sign, Height 24 In., Width 18 in, Sign Material Aluminum, Sign Mounting Style With Mounting Holes, Printed Language English, Sign Shape Rectangle

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.