Shop All Traffic Signs
Brady
Traffic Sign, 24" Height, 24" Width, Fiberglass, Triangle, English
Mfr # 75062
Zoro # G5469642
product price: $98.99
/ea
Free Shipping & Returns
$98.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header No Header
- Legend Yield
- Width 24"
- Height 24 in
- Sign Shape Triangle
Product Information
- Brand Brady
- MFR # 75062
- Zoro # G5469642
- UPC # 754473750626
- Country of Origin United States
- Category Traffic Signs
Dimensions
Width | 24" |
Height | 24 in |
Details
Description
Traffic Sign, Height 24 in, Width 24 In., Sign Material Fiberglass, Sign Mounting Style With Mounting Holes, Printed Language English, Sign Shape Triangle
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CDD Rigid Key Tags (Box Of 500) Pk (400)
- CHECKERS Warning Whip, 3 ft., Includes Flag (FS3X-QD-O)
- RED KAP Mns Ss Black Poplin Work Shirt, XXL (SP24BK SSLXXL)
- MSA SAFETY Full Brim Hard Hat, Type 1, Class E, Ratchet (4-Point), Red (10071159)
- BRADY Railroad Sign, 12 in H, 15 in W, Horizontal Rectangle, English, 134177 (134177)
- BRADY Emergency Warning Triangle Kit, PK3 (57892)
- BRADY Roll-Up Road Construction Sign, 48 in H, 48 in W, Mesh, Diamond, English, 57033 (57033)
- BRADY STOP For Pedestrians Sign, 40in H x 14in W x 0.090in D, Fluorescent Yellow/Green (103709)
- BRADY Slow Moving Vehicle Sign, 14 in Height, 16 in Width, Steel, No Text (57894)
- LYLE Road Closed Traffic Sign, 30 in Height, 48 in Width, Aluminum, Horizontal Rectangle, English (R11-2-48HA)
- EASTERN METAL SIGNS AND SAFETY Men Working Traffic Sign, 36 in Height, 36 in Width, Polyester, PVC, Diamond, English (C/36-EMO-3FH-HD MEN WORKING)
- Brady Signs